FACOM

FACOM Facom ev.210l bit 5/16, xzn m10 l=70mm

  • ERIKS:23443127
  • Manufacturer:3148510258270
Image 1
Save to list

€11.74/ pieceexcl. VAT

€14.21incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
5/16
Size bit
10
Total length
70 mm