FACOM

FACOM Facom ev.206 bit 5/16, xzn m6 l=28mm

  • ERIKS:23443107
  • Manufacturer:3148510257006
Image 1
Save to list

€7.93/ pieceexcl. VAT

€9.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
5/16
Size bit
6
Total length
28 mm