FACOM

FACOM Facom ets.001,5 bit 4mm, 6-k 1,5 bolkop l=28mm

  • ERIKS:23443099
  • Manufacturer:3148510256252
Image 1
Save to list

€9.14/ pieceexcl. VAT

€11.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
4
Dimension
1.5 mm
Length
28 mm