FACOM

FACOM Facom ep.692 bit 1/4, philips ph2 l=90mm

  • ERIKS:23443030
  • Manufacturer:3148510241241
Image 1
Save to list

€6.45/ pieceexcl. VAT

€7.80incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Philips
Connection size
1/4
Size bit
PH2
Total length
90 mm