FACOM

FACOM Facom ep.662 bit 1/4, philips ph2 l=70mm

  • ERIKS:23443027
  • Manufacturer:3148510241104
Image 1
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Philips
Connection size
1/4
Size bit
PH2
Total length
70 mm