FACOM

FACOM Facom ep.201 bit 5/16, philips ph1 l=32mm

  • ERIKS:23443022
  • Manufacturer:3148510240800
Image 1
Save to list

€3.30/ pieceexcl. VAT

€3.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Philips
Connection size
5/16
Size bit
PH1
Total length
32 mm