FACOM

FACOM Facom d.34b9l dop schroevendr.1/2 6-kant gegroefd. 9

  • ERIKS:23447795
  • Manufacturer:3148516731845
Image 1
Save to list

€19.78/ pieceexcl. VAT

€23.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T9
With hole
No
Weight
130 g
Length
100 mm