FACOM

FACOM Facom d.34b7 dop schroevendr.1/2 6-kant gegroefd. 7

  • ERIKS:23447797
  • Manufacturer:3148516732057
Image 1
Save to list

€18.49/ pieceexcl. VAT

€22.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T7
With hole
No
Weight
70 g
Length
60 mm