FACOM

FACOM Facom d.34b16l dop schroevendr.1/2 6-kant gegroefd. 16

  • ERIKS:23447792
  • Manufacturer:3148516731258
Image 1
Save to list

€28.42/ pieceexcl. VAT

€34.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T16
With hole
No
Length
100 mm
Weight
160 g