FACOM

FACOM Facom d.34b14l dop schroevendr.1/2 6-kant gegroefd. 14

  • ERIKS:23447793
  • Manufacturer:3148516731333
Image 1
Save to list

€27.22/ pieceexcl. VAT

€32.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T14
With hole
No
Length
100 mm
Weight
150 g