

€1,052.66/ pieceexcl. VAT
€1,273.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Engineer Tool Set |
Total number of tools | 112 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 11.23 kg |
Type | Metric Engineer Tool Set |