

€1,756.19/ pieceexcl. VAT
€2,124.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Mechanic Tool Set |
Total number of tools | 159 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 20.42 kg |
Type | Mechanic Tool Set |