

€509.55/ pieceexcl. VAT
€616.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 99C |
Type | Universal Joint Socket Wrenches Set |
Set version | ACCESSIBILITY - The universal joint allows a working angle. The length allows you to go into deep spaces, POWER & SPEED - Sliding tee handle: ideal for unlocking requiring access or fast execution, FINISHING - Satin chrome and Polished chrome for the soc |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 4.6 kg |
Type | Universal Joint Socket Wrenches Set |