

€136.95/ pieceexcl. VAT
€165.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 44 |
Type | Double Open-Ended Wrench Set |
Set version | 11 Double Open-End Wrenches in inch sizes |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of fork spanners | 11 |
Number of open-end spanners | 11 |
Weight | 3.254 kg |
Type | Double Open End Wrenche Set |