

€14.49/ pieceexcl. VAT
€17.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Diameter | 3.5 mm |
Total length | 57 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Stepped drill |