

€2,819.33/ pieceexcl. VAT
€3,411.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2074 |
Type | Metal Tool Chest With Metric Mechanic Set |
Material | Metal |
Total number of tools | 200 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 59.398 kg |
Type | Metal Tool Chest With Metric Mechanic Set |