FACOM

FACOM extension piece - S.217RC - Extensions 1/2" L=500mm

  • ERIKS:23443825
  • Manufacturer:3148510579719
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Locking mechanismFinish : bright chrome
Save to list

€45.78/ pieceexcl. VAT

€55.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.RC
Connection size
1/2
Length
500 mm