FACOM

FACOM extension piece - S.210S - extensions in an angle 1/2"x130mm

  • ERIKS:23443818
  • Manufacturer:3148510579078
Image 1
-Square drive rounded profile gives 8° working angle.
-Useful where access is limited.
-Finish: bright chrome.
Save to list

€19.01/ pieceexcl. VAT

€23.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
130 mm