FACOM

FACOM extension piece - S.208S - Extensions 1/2"x75mm tiltable

  • ERIKS:23443815
  • Manufacturer:3148510577708
Image 1
-Square drive rounded profile gives 8° working angle.
-Useful where access is limited.
-Finish: bright chrome.
Save to list

€15.75/ pieceexcl. VAT

€19.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S
Connection size
1/2
Length
75 mm