FACOM

FACOM extension piece - R.217RC - Lockable extensions 1/4" L=250mm

  • ERIKS:23443602
  • Manufacturer:3148510526904
Image 1
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-Locking mechanismFinish : bright chrome
Save to list

€25.49/ pieceexcl. VAT

€30.84incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
R.RC
Connection size
1/4
Length
250 mm