FACOM

FACOM Extension piece - K.215B - Extension 3/4" L=400mm

  • ERIKS:23447474
  • Manufacturer:3148516589613
Image 1
K.B - 3/4" DRIVE EXTENSIONS
-STANDARDS: NF ISO 3316, ISO 3316, DIN 3123, ASME B107.10
-K.B - 3/4" drive extensions
Save to list

€33.68/ pieceexcl. VAT

€40.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
3/4
Length
400 mm