FACOM

FACOM ev.212 bit 5/16, xzn m12 l=36mm

  • ERIKS:23443110
  • Manufacturer:3148510257600
Image 1
Save to list

€11.35/ pieceexcl. VAT

€13.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
5/16
Size bit
12
Total length
36 mm