FACOM

FACOM ev.210 bit 5/16, xzn m10 l=32mm

  • ERIKS:23443109
  • Manufacturer:3148510257402
Image 1
Save to list

€9.98/ pieceexcl. VAT

€12.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
5/16
Size bit
10
Total length
32 mm