FACOM

FACOM ev.208 bit 5/16, xzn m8 l=28mm

  • ERIKS:23443108
  • Manufacturer:3148510257204
Image 1
Save to list

€7.93/ pieceexcl. VAT

€9.60incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
5/16
Size bit
8
Total length
28 mm