FACOM

FACOM ev.110 bit 1/4 xzn-m 10 l=25mm

  • ERIKS:23449315
  • Manufacturer:3148517848023
Image 1
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
1/4
Size bit
10
Total length
25 mm