FACOM

FACOM ev.108 bit 1/4 xzn-m 8 l=25mm

  • ERIKS:23449314
  • Manufacturer:3148517847903
Image 1
Save to list

€6.18/ pieceexcl. VAT

€7.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
XZN
Connection size
1/4
Size bit
8
Total length
25 mm