FACOM

FACOM ets.104 bit 1/4, 6-k 4mm bolkop l=25mm

  • ERIKS:23443104
  • Manufacturer:3148510256337
Image 1
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
4 mm
Length
25 mm