FACOM

FACOM ets.103 bit 1/4, 6-k 3mm bolkop l=25mm

  • ERIKS:23443103
  • Manufacturer:3148510256320
Image 1
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
3 mm
Length
25 mm