FACOM

FACOM ets.002 bit 4mm, 6-k 2mm bolkop l=28mm

  • ERIKS:23443100
  • Manufacturer:3148510256269
Image 1
Save to list

€9.13/ pieceexcl. VAT

€11.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
4
Dimension
2 mm
Length
28 mm