FACOM

FACOM etorm.606 bit 1/4, torq-set 6 l=50mm

  • ERIKS:23447080
  • Manufacturer:3148516397799
Image 1
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Torq-set
Connection size
1/4
Size bit
6
Total length
50 mm