FACOM

FACOM etorm.210 bit 5/16, torq-set 10 l=32mm

  • ERIKS:23447084
  • Manufacturer:3148516398598
Image 1
Save to list

€8.52/ pieceexcl. VAT

€10.31incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Torq-set
Connection size
5/16
Size bit
10
Total length
32 mm