FACOM

FACOM etorm.205/16 bit 5/16, torq-set 5/16 l=32mm

  • ERIKS:23447086
  • Manufacturer:3148516398758
Image 1
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Torq-set
Connection size
5/16
Size bit
5/16
Total length
32 mm