FACOM

FACOM ep.0x2 bit 4mm, philips ph00 l=28mm

  • ERIKS:23443012
  • Manufacturer:3148510240350
Image 1
Save to list

€7.73/ pieceexcl. VAT

€9.35incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Philips
Connection size
4
Size bit
PH00
Total length
28 mm