FACOM

FACOM ep.000 bit 4mm, philips ph0 l=28mm

  • ERIKS:23443013
  • Manufacturer:3148510240435
Image 1
Save to list

€8.05/ pieceexcl. VAT

€9.74incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Screwing system
Philips
Connection size
4
Size bit
PH0
Total length
28 mm