

€1,206.61/ pieceexcl. VAT
€1,460.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Electronic Tool Set |
Total number of tools | 101 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Metal box |
Weight | 9.67 kg |
Type | Electronic Tool Set |