

€1,801.25/ pieceexcl. VAT
€2,179.51incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2120 |
Type | Electronic Tool Set |
Total number of tools | 120 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 15.58 kg |
Type | Electronic Tool Set |