

€1,655.26/ pieceexcl. VAT
€2,002.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2070 |
Type | Electronic Tool Set |
Total number of tools | 120 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 18.15 kg |
Type | Electronic Tool Set |