

€1,122.00/ pieceexcl. VAT
€1,357.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Electrician Tool Set |
Total number of tools | 94 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 4.19 kg |
Type | Electricians Tool Set |