

€1,521.77/ pieceexcl. VAT
€1,841.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Electrician Tool Set |
Total number of tools | 172 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 7.46 kg |
Type | Electricians Tool Set |