

€1,441.05/ pieceexcl. VAT
€1,743.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2208 |
Type | Electrician Tool Set |
Total number of tools | 94 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 7.79 kg |
Type | Electricians Tool Set |