FACOM

FACOM eh.002,5 bit 4mm ,6-kant 2,5mm l=28mm

  • ERIKS:23442934
  • Manufacturer:3148510232560
Image 1
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
4
Dimension
2.5 mm
Length
28 mm