FACOM

FACOM eh.001,3 bit 4mm ,6-kant 1,3mm l=28mm

  • ERIKS:23442931
  • Manufacturer:3148510231525
Image 1
Save to list

€7.84/ pieceexcl. VAT

€9.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
4
Dimension
1.3 mm
Length
28 mm