FACOM

FACOM E 316A Electronic Torque Angle Wrenches with Ratchet 3/8 inch Drive 6.7-135Nm

  • ERIKS:12151421
  • Manufacturer:3148518534505
Image 1
  • Accuracy ± 2% between 20% and 100% wrench capacity
  • Measuring mode: peak or follower
  • Measuring unit N.m, lbf.ft, lbf.in, kg.cm and deg
  • Supplied with a ISO 6789 calibration certificate
  • Presetting possible of 9 torque and/or angle values
  • Memory 250 values with PC USB link
  • Supplied in plastic case with foam interior
Save to list

€584.43/ pieceexcl. VAT

€707.16incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
3/8 in
Tightening moment
from 67 to 125 Nm