FACOM

FACOM Duitse bankhamer 205H 300gr

  • ERIKS:12148408
  • Manufacturer:3148517523418
Image 1
-STANDARDS: NF ISO 15601, ISO 15601, DIN 1041
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€12.77/ pieceexcl. VAT

€15.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
205H
Weight
300 g
Length
300 mm
Material stick
Wood