FACOM

FACOM Drive Polygon Set, 12 Series

  • ERIKS:13698806
  • Manufacturer:3662424052019
Image 1
(1) PM.12J11A - Foam for 12.J11, (1) 11 x 9x12 mm metric-size polygon bits: 12.8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 ., (1) Foam tray: PM.12J11., (1) Empty case: BP.115
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
12
Type
Drive Polygon Set
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1 kg
Type
Drive Polygon Set
Height
65 mm
Length
330 mm