FACOM

FACOM drift punch - 251A.4 - Precision drift punches with guide 4mm

  • ERIKS:23445453
  • Manufacturer:3148511601754
Image 1
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Shank hardened to 52 to 57 HRc.
-Zinc-plated body, burnished body.
Save to list

€10.54/ pieceexcl. VAT

€12.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
251A
Type
Drift punches
Diameter tip
3.9 mm
Length
96 mm
Diameter
5.5 mm
Weight
30 g