FACOM

FACOM drift punch - 249.G8 - Covered punches 8mm

  • ERIKS:23445434
  • Manufacturer:3148511594568
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€11.51/ pieceexcl. VAT

€13.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
8 mm
Length
216 mm
Weight
158 g