FACOM

FACOM drift punch - 249.G5 - Covered punches 5mm

  • ERIKS:23445432
  • Manufacturer:3148511594537
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€10.66/ pieceexcl. VAT

€12.90incl. VAT

21 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
5 mm
Length
200 mm
Weight
98 g