FACOM

FACOM drift punch - 249.G4 - Covered punches 4mm

  • ERIKS:23445431
  • Manufacturer:3148511594520
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€10.39/ pieceexcl. VAT

€12.57incl. VAT

18 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
4 mm
Length
190 mm
Weight
94 g