FACOM

FACOM drift punch - 249.G2 - Covered punches 2mm

  • ERIKS:23445429
  • Manufacturer:3148511594506
Image 1
-Long shank.
-Head hardened to 43 HRc.
-Shank hardened to 58 HRc.
Save to list

€9.75/ pieceexcl. VAT

€11.80incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
249
Type
Drift punches
Diameter tip
2 mm
Length
140 mm
Weight
88 g